Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verity Bathroom Hand Towel Ring with Mounting Hardware

  • Mfr # 493TR

  • Zoro # G221828817


product price: $28.89
/ea

Key Features

Bar Length
9.6 in
Width
2.12 in
Finish
Polished Chrome
Material
Stainless Steel, Plastic, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493TR
Zoro #
G221828817
UPC #
671256638240
Country of Origin
China

Dimensions

Bar Length
9.6 in
Width
2.12 in

Details

Finish
Polished Chrome
Material
Stainless Steel, Plastic, Zinc

Description

This hand towel ring from Symmons is part of the Verity collection, which aligns trend forward square contemporary designs with affordability. The bathroom towel holder is constructed of brass and stainless steel and includes mounting hardware for a simple and sturdy installation. Like all Symmons products, the Verity Towel Ring is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.