Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verity HydroMersion Double Handle Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 499515TRM

  • Zoro # G421828495


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome
Length
3.4 in
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499515TRM
Zoro #
G421828495
UPC #
671256656237
Country of Origin
China

Dimensions

Length
3.4 in
Width
6.25 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome

Description

The styling of this Verity Single Handle Wall Mounted Shower Trim Kit was inspired by trend-forward square contemporary design. This shower trim kit includes a showerhead, shower arm, escutcheon, hand spray with 60 inch flexible hose, a slide bar for the hand spray, and shower lever handle. The valve cover plate features hot and cold indicators to ensure custom water temperature setting and ease of use for everyone. At a low flow rate of 1.5 gallons per minute, the single mode showerhead conserves water without affecting performance, saving you money on your water bill. This model includes everything you need for quick installation, allowing you to update your bathroom without replacing your valve. With durable features that are crafted to last and a unique, minimalistic style, the Symmons Verity Single Handle Wall Mounted Shower Trim is an affordable to any modern bathroom and is backed by our limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.