Verity HydroMersion Double Handle Tub and Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 499615TRM

  • Zoro # G921828667


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Length
3.4 in
Finish
Polished Chrome
Width
6.25 in
Material
Brass, Zinc, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499615TRM
Zoro #
G921828667
UPC #
671256656268
Country of Origin
China

Dimensions

Length
3.4 in
Width
6.25 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

Part of the Symmons Verity Collection, this shower system trim kit combines upscale square contemporary styling with affordable pricing. This trim kit includes a shower arm, low flow showerhead, hand shower with 60 inch flexible hose, a 30 inch slide bar for the handheld shower, escutcheon, adjustable handles, and non diverter tub spout. Turning the lever handle on the valve cover plate in the direction of the hot and cold indicators adjusts to your preferred water temperature. At an eco friendly low flow rate of 1.5 gallons per minute, the showerhead helps you conserve water and save on your water bill. Its rubber nozzles make the showerhead simple to clean, too. This Verity trim kit is easy to install and comes with a limited lifetime consumer warranty and the backing of the Symmons technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.