Verity HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray (Valve not Included)

  • Mfr # S4998STN15TRM

  • Zoro # G121828597


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel
Width
6.25 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4998STN15TRM
Zoro #
G121828597
UPC #
671256656305
Country of Origin
China

Dimensions

Width
6.25 in
Length
3.4 in

Details

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel

Description

The upscale styling of this Verity Single Handle Wall Mounted Shower Trim Kit was inspired by the square designs of modern architecture. This shower trim kit includes a showerhead, shower arm, escutcheon, hand spray with 60 inch flexible hose, a slide bar for the hand spray, shower lever handle, and integral diverter handle. The valve cover plate features hot and cold indicators to ensure custom water temperature setting and ease of use for everyone. At a low flow rate of 1.5 gallons per minute, the single mode showerhead conserves water without affecting performance, saving you money on your water bill. This model includes everything you need for quick installation, allowing you to update your bathroom without replacing your valve. With durable features that are built to last and a unique, affordable style, the Symmons Verity Single Handle Wall Mounted Shower Trim is a quality addition to any modern bathroom and is backed by our limited lifetime consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.