Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verity Single Handle Wall Mounted Shower Trim Kit (Valve Not Included) 2.0 GPM

  • Mfr # 4991MBTRM

  • Zoro # G421828464


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass, Zinc, Stainless Steel
Width
6.25 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4991MBTRM
Zoro #
G421828464
UPC #
671256645538
Country of Origin
China

Dimensions

Width
6.25 in
Length
3.4 in

Details

Finish
Matte Black
Material
Brass, Zinc, Stainless Steel

Description

Introducing the Verity Collection by Symmons, a merger of sleek, geometric design with subtle circular elements for a sophisticated look that seamlessly complements various bathroom interiors. This durable shower trim kit from the Verity suite is built to endure years of consistent use. Complete with a shower arm, low-flow showerhead, brass escutcheon, and a user-friendly single lever handle, this trim kit offers both style and functionality. The ADA-compliant lever handle, along with hot and cold water indicators on the valve cover plate, ensure effortless temperature adjustments for a personalized shower experience. With a water-efficient 2.0 GPM flow rate and WaterSense certification, the single mode showerhead allows you to conserve water and reduce your water bill without compromising performance. Plus, installation is a breeze as this kit includes everything you need to redesign your shower without needing to replace your existing valve. The Symmons Verity Collection is backed by the Symmons lifetime limited consumer warranty and 10 year warranty for commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.