Verity Single Handle Wall Mounted Shower Trim Kit with Diverter Lever (Valve Not Included) 2.0 GPM

  • Mfr # S4991TRM

  • Zoro # G421828457


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel
Length
3.4 in
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4991TRM
Zoro #
G421828457
UPC #
671256645545
Country of Origin
China

Dimensions

Length
3.4 in
Width
6.25 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

Discover the Symmons Verity Collection, where modern silhouettes meet clean lines to serve as a focal point in contemporary bathrooms. This Verity shower trim kit includes a shower arm, low-flow showerhead, brass escutcheon, shower lever handle, and integral volume control handle. The adjustable ADA-compliant lever handle lets you easily select your preferred shower water temperature by turning it towards the hot and cold indicators on the solid brass valve cover plate. With a water-saving 2.0 GPM flow rate, the eco-friendly showerhead not only conserves water but also helps lower your water bill, all without compromising performance. No need to replace your existing valve; this shower trim kit includes everything required for installation, simplifying your bathroom upgrade. Count on the Symmons technical support team and its lifetime limited consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.