Verity Single Handle Wall Mounted Tub and Shower Trim Kit(Valve Not Included) 2.0 GPM

  • Mfr # S4992TRM

  • Zoro # G421828747


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Width
6.25 in
Length
3.4 in
Material
Brass, Zinc, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4992TRM
Zoro #
G421828747
UPC #
671256645620
Country of Origin
China

Dimensions

Width
6.25 in
Length
3.4 in

Details

Finish
Polished Chrome
Material
Brass, Zinc, Stainless Steel

Description

Explore the Symmons Verity Collection, designed to effortlessly complement various bathroom decors with its modern silhouettes and clean lines. This tub and shower trim kit from the Verity suite is engineered for long lasting durability. This kit consists of a shower arm, low-flow showerhead, non-diverter tub spout, escutcheon, shower lever handle, and a secondary integral diverter handle. The ADA-compliant adjustable lever handle, coupled with hot and cold indicators on the solid brass valve cover plate, ensure personalized water temperature settings. The eco-conscious single mode showerhead boasts a low flow rate of 2.0 GPM, and WaterSense certification, helping you conserve water and reduce your bill while maintaining top-notch performance. Installation is simple and doesn't require you to replace your existing valve. The Verity Collection is backed by the Symmons limited lifetime consumer warranty, 10 year warranty for commercial use, and a dedicated technical support team. Elevate your bathroom without worry; choose the Verity Collection for enduring style and functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.