Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verity Single-Hole Single-Handle Bathroom Faucet with Push Pop Drain (1.0 GPM)

  • Mfr # SLS4912STNPP

  • Zoro # G221828640


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Length
2.17 in
Width
2.17 in
Finish
Satin Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS4912STNPP
Zoro #
G221828640
UPC #
671256637915
Country of Origin
China

Dimensions

Length
2.17 in
Width
2.17 in

Details

Finish
Satin Nickel
Material
Brass

Description

Upgrade your bathroom with the Verity Single-Hole Single-Handle Bathroom Faucet, which has a modern silhouette and clean lines that serve as a focal point in contemporary bathrooms. Crafted from durable solid brass, with a high spout design that offers ample sink clearance for various tasks. The ADA-compliant handle ensures effortless water temperature adjustments for everyone. This eco-conscious faucet boasts a 1.0 GPM flow rate and WaterSense certification, delivering water conservation without sacrificing performance and saving you money. Installation is hassle-free with the included push pop drain. Backed by our limited lifetime consumer warranty, the Symmons Verity Faucet blends style and durability seamlessly to enhance your bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.