Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verity Wall Mounted Toilet Paper Holder

  • Mfr # 493TPMB

  • Zoro # G321828670


product price: $44.95
/ea

Key Features

Finish
Matte Black
Length
7.85 in
Dispenser Material
Zinc
Dispenser Width
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493TPMB
Zoro #
G321828670
UPC #
671256638899
Country of Origin
China

Dimensions

Length
7.85 in
Dispenser Width
2.12 in

Details

Finish
Matte Black
Dispenser Material
Zinc

Description

Crafted of quality materials, products in the Symmons Verity suite will not only look upscale and contemporary, but fit within most budgets. This Verity Wall Mounted Toilet Paper Holder provides easy access to a single roll of toilet paper. Constructed of zinc, this toilet paper holder includes the mounting hardware needed for a simple and sturdy installation. Like all Symmons products, the Verity Toilet Paper Holder is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.