Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake Tubing, 100 ft., Orange

  • Mfr # 4247-0413-100

  • Zoro # G4874213


product price: $87.96
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Outside Dia.
1/4 in
Material
Solstice
Type
Parent A
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4247-0413-100
Zoro #
G4874213
UPC #
094720973355
Country of Origin
United States

Dimensions

Length
100 ft
Outside Dia.
1/4 in
Tube Size
0.17 in
Outside Diameter
1/4 in
Wall Thickness
0.04 in

Details

Item
Tubing
Material
Solstice
Type
Parent A
Color
Orange
Standards
DOT FMVSS 111, J1131, J2494-3, SAE J844
Max. Working Pressure
300 psi
Temp. Range
-40 Degrees to 200 Degrees F
Application
Truck & Trailer Air Brake
Product Type
Air Brake Tubing
Minimum Operating Temperature
-40 Degrees F
Weight per Foot
0.015 lb/ft
Temperature Range
-40 Degrees to 200 Degrees F
Jacket Material
No Jacket
Air Brake Type
Type A
Reinforcement
Not Reinforced
Maximum Operating Temperature
200 Degrees F
Tube Material
Solstice
Includes Fittings
No
Resistance Properties
UV Resistant
Jacket Color
No Jacket
Maximum Working Pressure
300 psi

Description

Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.