Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake Tubing, 1000 ft., Green

  • Mfr # 4247-0415-1000

  • Zoro # G4874186


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Length
1,000 ft
Outside Dia.
1/4 in
Material
Solstice
Type
Parent B
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4247-0415-1000
Zoro #
G4874186
UPC #
-
Country of Origin
United States

Dimensions

Length
1,000 ft
Outside Dia.
1/4 in
Tube Size
0.17 in
Outside Diameter
1/4 in
Wall Thickness
0.04 in

Details

Item
Tubing
Material
Solstice
Type
Parent B
Color
Green
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 112, J1131, J2494-3, SAE J844
Max. Working Pressure
300 psi
Application
Truck & Trailer Air Brake
Product Type
Air Brake Tubing
Resistance Properties
UV Resistant
Jacket Color
No Jacket
Maximum Working Pressure
300 psi
Tube Material
Solstice
Weight per Foot
0.015 lb/ft
Minimum Operating Temperature
-40 Degrees F
Air Brake Type
Type A
Maximum Operating Temperature
200 Degrees F
Includes Fittings
No
Temperature Range
-40 Degrees to 200 Degrees F
Jacket Material
No Jacket
Reinforcement
Not Reinforced

Description

Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.