Air Brake Tubing, Type A, 5/16 In OD, Black
Mfr # 4245-0520-0500
Zoro # G2977475
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Length
500 ft
Outside Dia.
5/16 in
Material
Polyamide
Type
Type A - Nonreinforced
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4245-0520-0500
Zoro #
G2977475
UPC #
00690774190627
Country of Origin
United States
Dimensions
Length
500 ft
Outside Dia.
5/16 in
Tube Size
0.232 in
Wall Thickness
0.09 in
Outside Diameter
5/16 in
Details
Item
Tubing
Material
Polyamide
Type
Type A - Nonreinforced
Color
Black
Standards
DOT FMVSS 106, J1131, J2492-3, SAE J844
Application
Truck & Trailer Air Brake
Product Type
Air Brake Tubing
Maximum Working Pressure
250 psi
Jacket Color
Black
Includes Fittings
No
Tube Material
Polyamide
Maximum Operating Temperature
200 Degrees F
Jacket Material
Nylon
Weight per Foot
0.015 lb/ft
Air Brake Type
Type A
Reinforcement
Not Reinforced
Resistance Properties
UV Resistant
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.