Air Brake Tubing, Type B, 1/2 In OD, Orange
Mfr # 3270-0813-0500
Zoro # G0920351
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Length
500 ft
Outside Dia.
1/2 in
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3270-0813-0500
Zoro #
G0920351
UPC #
-
Country of Origin
Denmark
Dimensions
Length
500 ft
Outside Dia.
1/2 in
Tube Size
0.376 in
Outside Diameter
1/2 in
Wall Thickness
0.06 in
Details
Item
Tubing
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Orange
Standards
SAE J844
Application
Truck & Trailer Air Brake
Product Type
Air Brake Tubing
Tube Material
Polyamide, Polyester
Weight per Foot
0.038 lb/ft
Jacket Color
Orange
Reinforcement
Polyester Braid
Air Brake Type
Type B
Maximum Operating Temperature
200 Degrees F
Includes Fittings
No
Maximum Working Pressure
235 psi
Jacket Material
Nylon
Resistance Properties
UV Resistant
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.