Air Brake Tubing, Type B, 1/2 In OD, Yellow
Mfr # 3270-0814-0500
Zoro # G0359895
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Length
500 ft
Outside Dia.
1/2 in
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3270-0814-0500
Zoro #
G0359895
UPC #
-
Country of Origin
United States
Dimensions
Length
500 ft
Outside Dia.
1/2 in
Tube Size
0.376 in
Outside Diameter
1/2 in
Wall Thickness
0.06 in
Details
Item
Tubing
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Yellow
Standards
SAE J844
Application
Truck & Trailer Air Brake
Product Type
Air Brake Tubing
Includes Fittings
No
Tube Material
Polyamide, Polyester
Maximum Operating Temperature
200 Degrees F
Weight per Foot
0.038 lb/ft
Air Brake Type
Type B
Maximum Working Pressure
235 psi
Jacket Color
Yellow
Resistance Properties
UV Resistant
Jacket Material
Nylon
Reinforcement
Polyester Braid
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Yellow, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.