Air Brake Tubing, Type B, 3/4 In OD, Green
Mfr # 3270-1215-0100
Zoro # G2407361
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Outside Dia.
3/4 in
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3270-1215-0100
Zoro #
G2407361
UPC #
00094705449240
Country of Origin
United States
Dimensions
Length
100 ft
Outside Dia.
3/4 in
Tube Size
0.566 in
Wall Thickness
0.09 in
Outside Diameter
3/4 in
Details
Item
Tubing
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Green
Standards
SAE J844
Application
Truck & Trailer Air Brake
Product Type
Air Brake Tubing
Includes Fittings
No
Weight per Foot
0.086 lb/ft
Maximum Operating Temperature
200 Degrees F
Jacket Material
Nylon
Jacket Color
Green
Reinforcement
Polyester Braid
Tube Material
Polyamide, Polyester
Air Brake Type
Type B
Resistance Properties
UV Resistant
Maximum Working Pressure
200 psi
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Green, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.