Air Brake Tubing, Type B, 3/4 In OD, Orange
Mfr # 3270-1213-0100
Zoro # G2606773
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Outside Dia.
3/4 in
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3270-1213-0100
Zoro #
G2606773
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Outside Dia.
3/4 in
Tube Size
0.566 in
Outside Diameter
3/4 in
Wall Thickness
0.09 in
Details
Item
Tubing
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Orange
Standards
SAE J844
Application
Truck & Trailer Air Brake
Product Type
Air Brake Tubing
Air Brake Type
Type B
Includes Fittings
No
Maximum Operating Temperature
200 Degrees F
Jacket Color
Orange
Weight per Foot
0.086 lb/ft
Maximum Working Pressure
200 psi
Jacket Material
Nylon
Tube Material
Polyamide, Polyester
Reinforcement
Polyester Braid
Resistance Properties
UV Resistant
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.