Air Brake Tubing, Type B, 3/8 In OD, Orange
Mfr # 3270-0613-0500
Zoro # G2406537
product price: $505.99
/ea
Free Shipping & Returns
Key Features
Length
500 ft
Outside Dia.
3/8 in
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3270-0613-0500
Zoro #
G2406537
UPC #
-
Country of Origin
United States
Dimensions
Length
500 ft
Outside Dia.
3/8 in
Tube Size
0.251 in
Outside Diameter
3/8 in
Wall Thickness
0.06 in
Details
Item
Tubing
Material
Polyamide/Polyester
Type
Type B - Reinforced
Color
Orange
Standards
SAE J844
Application
Truck & Trailer Air Brake
Product Type
Air Brake Tubing
Resistance Properties
UV Resistant
Jacket Material
Nylon
Maximum Working Pressure
350 psi
Reinforcement
Polyester Braid
Tube Material
Polyamide, Polyester
Includes Fittings
No
Weight per Foot
0.028 lb/ft
Air Brake Type
Type B
Maximum Operating Temperature
200 Degrees F
Jacket Color
Orange
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Orange, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.