Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, Nylon, 2,300 psi, 100 ft

  • Mfr # 3TR7-06-100

  • Zoro # G512029435


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,300 psi
Hose Inside Dia.
25/64 in
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (Oil)
Standards
SAE 100R7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TR7-06-100
Zoro #
G512029435
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
25/64 in
Hose Length
100 ft
Bend Radius
2 in
Hose Outside Dia.
21/32 in

Details

Max. Working Pressure @ 70 F
2,300 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (Oil)
Standards
SAE 100R7
Hose Cover Material
TPU
Hose Tube Material
Nylon
Item
Hydraulic Hose
Hose Braid Layers
1
Compatible Fittings
1A/Z, 4TA, 901/902
Compatible Chemicals
Hydraulic Fluid, Oil
Weight per Foot
0.1 lb/ft
Burst Pressure
9,000 psi
Hose Configuration
Bulk Hose

Description

Hydraulic Hose, Hose Inside Dia. 25/64 in, Hose Outside Dia. 21/32 in, Hose Length 100 ft, Hose Tube Material Nylon, Hose Cover Material TPU, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Black, Burst Pressure 9,000 psi, Max. Working Pressure @ 70 F 2,300 psi, Temp. Range -40 Degrees to 212 Degrees F (Oil), Standards SAE 100R7, Bend Radius 2 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.