Zoro Homepage

ORANGE NON-COND.

  • Mfr # 3TR7N-12-50

  • Zoro # G314846452


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
1,250 psi
Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Color
Orange
Temp. Range
-40 Degrees to 212 Degrees F (Oil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TR7N-12-50
Zoro #
G314846452
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft
Hose Outside Dia.
1 3/64 in
Bend Radius
5 in

Details

Max. Working Pressure @ 70 F
1,250 psi
Hose Color
Orange
Temp. Range
-40 Degrees to 212 Degrees F (Oil)
Standards
SAE 100R7
Hose Configuration
Bulk Hose
Item
Bulk Hydraulic Hose
Hose Tube Material
Nylon
Hose Cover Material
TPU
Burst Pressure
5,000 psi
For Media Type
Oil, Water
Hose Braid Layers
1
Compatible Fittings
1A/Z, 4TA, 901/902

Description

Bulk Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/64 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material TPU, Hose Reinforcement Type Braid, Hose Braid Layers 1, Hose Color Orange, Burst Pressure 5,000 psi, Max. Working Pressure @ 70 F 1,250 psi, Temp. Range -40 Degrees to 212 Degrees F (Oil), Standards SAE 100R7, Bend Radius 5 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.