Zoro Homepage

SAE R8-2WR EQUIVL

  • Mfr # 3TR8-08-50

  • Zoro # G414846468


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
3,550 psi
Hose Inside Dia.
1/2 in
Hose Length
50 ft
Hose Color
Orange
Temp. Range
-40 Degrees to 212 Degrees F (Oil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TR8-08-50
Zoro #
G414846468
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Bend Radius
3 in
Hose Outside Dia.
29/32 in

Details

Max. Working Pressure @ 70 F
3,550 psi
Hose Color
Orange
Temp. Range
-40 Degrees to 212 Degrees F (Oil)
Standards
SAE 100R8
Hose Configuration
Bulk Hose
Item
Bulk Hydraulic Hose
For Media Type
Oil, Water
Compatible Fittings
1A/Z, 4TA
Hose Braid Layers
2
Hose Tube Material
Nylon
Burst Pressure
14,200 psi
Hose Cover Material
TPU

Description

Bulk Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 29/32 in, Hose Length 50 ft, Hose Tube Material Nylon, Hose Cover Material TPU, Hose Reinforcement Type Braid, Hose Braid Layers 2, Hose Color Orange, Burst Pressure 14,200 psi, Max. Working Pressure @ 70 F 3,550 psi, Temp. Range -40 Degrees to 212 Degrees F (Oil), Standards SAE 100R8, Bend Radius 3 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.