Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE R8-2WR EQUIVL

  • Mfr # 3TR8-16-25

  • Zoro # G014846578


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,050 psi
Hose Inside Dia.
1 in
Hose Length
25 ft
Hose Color
Orange
Temp. Range
-40 Degrees to 212 Degrees F (Oil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TR8-16-25
Zoro #
G014846578
UPC #
-
Country of Origin
Mexico

Dimensions

Hose Inside Dia.
1 in
Hose Length
25 ft
Hose Outside Dia.
1 7/16 in
Bend Radius
7 3/4 in

Details

Max. Working Pressure @ 70 F
2,050 psi
Hose Color
Orange
Temp. Range
-40 Degrees to 212 Degrees F (Oil)
Standards
SAE 100R8
Hose Configuration
Bulk Hose
Item
Bulk Hydraulic Hose
For Media Type
Oil, Water
Hose Tube Material
Nylon
Burst Pressure
8,200 psi
Hose Cover Material
TPU
Compatible Fittings
1A/Z, 4TA
Hose Braid Layers
2

Description

Bulk Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 25 ft, Hose Tube Material Nylon, Hose Cover Material TPU, Hose Reinforcement Type Braid, Hose Braid Layers 2, Hose Color Orange, Burst Pressure 8,200 psi, Max. Working Pressure @ 70 F 2,050 psi, Temp. Range -40 Degrees to 212 Degrees F (Oil), Standards SAE 100R8, Bend Radius 7 3/4 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.