Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port 10GbE SFP+ PCIe Network Adapter

  • Mfr # E10G30-F2

  • Zoro # G021707527


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Plug-in Card
Network Standard
10GBase-LR, 10GBase-SR
Media Type Supported
Optical Fiber
Host Interface
PCI Express 3.0 x8
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E10G30-F2
Zoro #
G021707527
UPC #
846504005048
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.7 in
Bracket Height
Low-profile and full-height
Width
6.6 in

Details

Form Factor
Plug-in Card
Network Standard
10GBase-LR, 10GBase-SR
Media Type Supported
Optical Fiber
Item
10Gigabit Ethernet Adapter
Host Interface
PCI Express 3.0 x8
Maximum Data Transfer Rate
10-Gbit/s
Device Supported
Storage System

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.