Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5IN ENTERPRISE SATA SSD SAT5221 1920GB

  • Mfr # SAT5221-1920G

  • Zoro # G421704201


product price: $3,025.49
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Storage Capacity
1.92 TB
Maximum Sequential Write
500-MB/s
Random 4KB Read
30000IOPS
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT5221-1920G
Zoro #
G421704201
UPC #
198828885258
Country of Origin
China

Dimensions

Height
0.3 in

Details

Drive Type
Internal
Storage Capacity
1.92 TB
Maximum Sequential Write
500-MB/s
Random 4KB Read
30000IOPS
Drive Interface Standard
SATA/600
Interface
SATA
Item
Solid State Drive
Maximum Sequential Read
500-MB/s
Random 4KB Write
90000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.