2.5IN ENTERPRISE SATA SSD SAT5221 960GB
Mfr # SAT5221-960G
Zoro # G521708086
product price: $1,170.73
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal
Interface
SATA
For Use With
Synology flash NAS: FlashStation FS6400, FlashStation FS3600, FlashStation FS3410, FlashStation FS2500
Maximum Sequential Write
500-MB/s
Device Supported
NAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAT5221-960G
Zoro #
G521708086
UPC #
-
Country of Origin
China
Dimensions
Height
0.3 in
Details
Drive Type
Internal
Item
Solid State Drive
Interface
SATA
For Use With
Synology flash NAS: FlashStation FS6400, FlashStation FS3600, FlashStation FS3410, FlashStation FS2500
Maximum Sequential Write
500-MB/s
Device Supported
NAS
Random 4KB Read
90000IOPS
Storage Capacity
960 GB
Maximum Sequential Read
500-MB/s
Drive Interface Standard
SATA/600
Product Line
Enterprise
Random 4KB Write
30000IOPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.