Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAM DDR4-2666 ECC SO-DIMM 16GB

  • Mfr # D4ECSO-2666-16G

  • Zoro # G114877267


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Signal Processing
Unbuffered
Device Supported
NAS Server
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4ECSO-2666-16G
Zoro #
G114877267
UPC #
846504003679
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Error Checking
ECC
Signal Processing
Unbuffered
Device Supported
NAS Server
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Compatibility
Synology DVA3219 NAS Server
Memory Standard
DDR4-2666/PC4-21333
Number of Pins
260
Item
RAM Module
Memory Speed
2666 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.