Zoro Homepage

SYNOLOGY 12 BAY DISKEXPANSION DISKLESS

  • Mfr # DX1222

  • Zoro # G014898089


product price: $1,716.99
/ea
Free Shipping & Returns

Key Features

Depth
13.4"
Number of Solid State Drive Supported
12
Number of Total Expansion Bays
12
Number of Hard Drives Supported
12
Hot Swappable Bays
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1222
Zoro #
G014898089
UPC #
846504004195
Country of Origin
Taiwan, Province of China

Dimensions

Depth
13.4"
Height
10.6"
Width
11.8"

Details

Number of Solid State Drive Supported
12
Number of Total Expansion Bays
12
Number of Hard Drives Supported
12
Hot Swappable Bays
Yes
Number of 2.5"/3.5" Bays
12
Cooling Fan
Yes
Drive Interface
SATA, Serial Attached SCSI (SAS)
Host Interface
Mini-SAS HD
Item
Drive Enclosure

Description

SYNOLOGY 12 BAY DISKEXPANSION DX1222 DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.