Zoro Homepage

SYNOLOGY 12 BAY DISKSTATION DISKLESS

  • Mfr # DS3622XS+

  • Zoro # G214898056


product price: $4,498.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Number of Network (RJ-45) Ports
4
RAID Levels
0, 1, 5, 6, 10, Basic, JBOD, RAID F1
Network (RJ-45)
Yes
RAID Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS3622XS+
Zoro #
G214898056
UPC #
846504004201
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.6"
Width
11.8"
Depth
13.4"

Details

Memory Technology
DDR4 SDRAM
Number of Network (RJ-45) Ports
4
RAID Levels
0, 1, 5, 6, 10, Basic, JBOD, RAID F1
Network (RJ-45)
Yes
RAID Supported
Yes
Number of USB 3.2 Gen 1 Ports
2
Number of Solid State Drive Supported
12
Standard Memory
16 GB
Processor Speed
2.20 GHz
Maximum Power Supply Wattage
550 W
Controller Type
Serial ATA
Processor Model
D-1531
Number of Processors Installed
1
Total Number of USB Ports
2
Expansion Slot Type
PCI Express 3.0 x8
Number of Hard Drives Supported
12
Processor Type
Xeon
Operating System
DiskStation Manager
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Processor Core
Hexa-core (6 Core)
Number of 2.5"/3.5" Bays
12
Number of Total Expansion Bays
12
Total Number of Expansion Slots
1
Series
XS+
Item
SAN/NAS Storage System

Description

SYNOLOGY 12 BAY DISKSTATION DS3622XS+ DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.