
SYNOLOGY 12 BAY RACKEXPANSION DISKLESS
Mfr # RX1222SAS
Zoro # G114898101
product price: $3,972.99
/ea
Free Shipping & Returns
Key Features
Total Hard Drive Capacity Supported
192 TB
Number of 2.5"/3.5" Bays
12
Number of Solid State Drive Supported
12
Height
3.5"
Cooling Fan
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX1222SAS
Zoro #
G114898101
UPC #
846504004362
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.5"
Depth
28.5"
Rack Height
2U
Width
19"
Details
Total Hard Drive Capacity Supported
192 TB
Number of 2.5"/3.5" Bays
12
Number of Solid State Drive Supported
12
Cooling Fan
Yes
Host Interface
SAS
Number of Hard Drives Supported
12
Compatibility
SA series: SA3600, SA3400
Number of Total Expansion Bays
12
Drive Interface
SATA, Serial Attached SCSI (SAS)
Total Solid State Drive Capacity Supported
192 TB
Hot Swappable Bays
Yes
Item
Drive Enclosure
Description
SYNOLOGY 12 BAY RACKEXPANSION RX1222SAS DISKLESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.