Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY 12-BAY RACKMOUNT NAS DISKLESS.

  • Mfr # SA3610

  • Zoro # G714898044


product price: $13,010.99
/ea
Free Shipping & Returns

Key Features

Number of Hard Drives Supported
12
Total Number of Expansion Slots
2
Memory Technology
DDR4 SDRAM
Maximum Power Supply Wattage
550 W
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA3610
Zoro #
G714898044
UPC #
846504005031
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
2U
Depth
28.5"
Width
19"
Height
3.5"

Details

Number of Hard Drives Supported
12
Total Number of Expansion Slots
2
Memory Technology
DDR4 SDRAM
Maximum Power Supply Wattage
550 W
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Number of Solid State Drive Supported
12
Operating System
DiskStation Manager
Number of Total Expansion Bays
12
Network (RJ-45)
Yes
RAID Supported
Yes
Total Hard Drive Capacity Supported
1740.80 TB
Number of Network (RJ-45) Ports
6
Processor Type
Xeon
Standard Memory
16 GB
Processor Speed
2.10 GHz
Processor Model
D-1567
Total Number of USB Ports
2
Processor Core
Dodeca-core (12 Core)
Number of 2.5"/3.5" Bays
12
Total Solid State Drive Capacity Supported
1740.80 TB
Controller Type
Serial ATA
Number of Processors Installed
1
Number of USB 3.2 Gen 1 Ports
2
RAID Levels
0, 1, 5, 6, 10, Basic, JBOD, RAID F1
Expansion Slot Type
PCI Express 3.0 x8
Item
NAS Storage System

Description

SYNOLOGY 12-BAY RACKMOUNT NAS SA3610 DISKLESS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.