Zoro Homepage

SYNOLOGY 12-BAY RACKMOUNT NAS DISKLESS

  • Mfr # SA6400

  • Zoro # G014898058


product price: $12,737.99
/ea
Free Shipping & Returns

Key Features

Rack Height
2U
RAID Levels
0, 1, 5, 6, 10, Basic, JBOD, RAID F1
Total Number of Expansion Slots
2
Height
3.5"
Package Contents
SA6400 NAS Storage System, (1) Accessory Pack, (2) AC Power Cord, (1) Quick Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA6400
Zoro #
G014898058
UPC #
846504004782
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
2U
Height
3.5"
Width
19"
Depth
28.5"

Description

SYNOLOGY 12-BAY RACKMOUNT NAS SA6400 DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.