
SYNOLOGY 12-BAY RACKMOUNT STORAGE EXPANSION UNIT+ DISKLESS
Mfr # RX1223RP
Zoro # G814898111
product price: $3,121.99
/ea
Free Shipping & Returns
Key Features
Rack Height
2U
Height
3.5"
Host Interface
Mini-SAS
Number of Solid State Drive Supported
12
Controller Type
Serial ATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX1223RP
Zoro #
G814898111
UPC #
846504004942
Country of Origin
Taiwan, Province of China
Dimensions
Rack Height
2U
Height
3.5"
Width
19"
Depth
28.5"
Details
Host Interface
Mini-SAS
Number of Solid State Drive Supported
12
Controller Type
Serial ATA
Cooling Fan
Yes
Maximum Power Supply Wattage
550 W
Number of Hard Drives Supported
12
Number of Total Expansion Bays
12
Hot Swappable Bays
Yes
Network (RJ-45)
Yes
Number of 2.5"/3.5" Bays
12
Item
Drive Enclosure
Description
SYNOLOGY 12-BAY RACKMOUNT STORAGE EXPANSION UNIT RX1223RP+ DISKLESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.