Zoro Homepage

SYNOLOGY 12-BAY RACKSTATION DISKLESS

  • Mfr # RS2423RP+

  • Zoro # G314898086


product price: $3,706.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
350 W
Processor Core
Quad-core (4 Core)
Network (RJ-45)
Yes
Number of Power Supplies Installed
2
Number of 2.5"/3.5" Bays
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS2423RP+
Zoro #
G314898086
UPC #
846504004904
Country of Origin
Taiwan, Province of China

Dimensions

Depth
22.8"
Rack Height
2U
Width
19"
Height
3.5"

Description

SYNOLOGY 12-BAY RACKSTATION RS2423RP+ DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.