Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY 12 BAY RACKSTATION DISKLESS

  • Mfr # RS3621RPXS

  • Zoro # G914898097


product price: $5,593.99
/ea
Free Shipping & Returns

Key Features

Height
3.5"
Rack Height
2U
Memory Technology
DDR4 SDRAM
Number of Network (RJ-45) Ports
4
RAID Levels
0, 1, 5, 6, 10, Basic, JBOD, RAID F1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3621RPXS
Zoro #
G914898097
UPC #
846504004065
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5"
Rack Height
2U
Depth
28.5"
Width
19"

Details

Memory Technology
DDR4 SDRAM
Number of Network (RJ-45) Ports
4
RAID Levels
0, 1, 5, 6, 10, Basic, JBOD, RAID F1
Controller Type
Serial ATA
Standard Memory
8 GB
RAID Supported
Yes
Processor Speed
2.20 GHz
Number of 2.5"/3.5" Bays
12
Number of Solid State Drive Supported
12
Operating System
DiskStation Manager
Maximum Power Supply Wattage
500 W
Processor Type
Xeon
Redundant Power Supply
Yes
Number of Total Expansion Bays
12
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Expansion Slot Type
PCI Express 3.0 x8
Processor Core
Hexa-core (6 Core)
Number of Power Supplies Installed
2
Network (RJ-45)
Yes
Processor Model
D-1531
Number of Hard Drives Supported
12
Number of USB 3.2 Gen 1 Ports
2
Total Number of USB Ports
2
Item
SAN/NAS Storage System
Series
XS

Description

SYNOLOGY 12 BAY RACKSTATION RS3621RPXS DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.