Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY 12 BAY RACKSTATION DISKLESS

  • Mfr # RS3621XS+

  • Zoro # G714898112


product price: $7,322.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
PCI Express 3.0 x8
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Ports
2
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Hard Drives Supported
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3621XS+
Zoro #
G714898112
UPC #
846504004072
Country of Origin
Taiwan, Province of China

Dimensions

Depth
28.5"
Width
19"
Height
3.5"
Rack Height
2U

Details

Expansion Slot Type
PCI Express 3.0 x8
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Ports
2
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Hard Drives Supported
12
Number of Total Expansion Bays
12
Number of Power Supplies Installed
2
Processor Speed
2.10 GHz
Maximum Power Supply Wattage
500 W
Memory Technology
DDR4 SDRAM
Operating System
DiskStation Manager
Redundant Power Supply
Yes
Number of Solid State Drive Supported
12
Controller Type
Serial ATA
RAID Supported
Yes
Total Number of USB Ports
2
Number of Network (RJ-45) Ports
6
Standard Memory
8 GB
Processor Core
Octa-core (8 Core)
Processor Model
D-1541
Processor Type
Xeon
Total Number of Expansion Slots
2
RAID Levels
0, 1, 5, 6, 10, Basic, JBOD, RAID F1
Number of 2.5"/3.5" Bays
12
Series
XS+
Item
SAN/NAS Storage System

Description

SYNOLOGY 12 BAY RACKSTATION RS3621XS+ DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.