Zoro Homepage

SYNOLOGY 12BAY EXPANSION FOR FLASHSTATION/RACKSTATION DISKLESS

  • Mfr # RX1217SAS

  • Zoro # G214898094


product price: $3,319.99
/ea
Free Shipping & Returns

Key Features

Cooling Fan
Yes
Number of Hard Drives Supported
12
Number of 2.5"/3.5" Bays
12
Height
3.5"
Compatibility
Synology FlashStation FS3017 Storage Server, Synology RackStation RS18017xs+ Storage Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX1217SAS
Zoro #
G214898094
UPC #
846504002535
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5"
Depth
28.5"
Width
19"

Details

Cooling Fan
Yes
Number of Hard Drives Supported
12
Number of 2.5"/3.5" Bays
12
Compatibility
Synology FlashStation FS3017 Storage Server, Synology RackStation RS18017xs+ Storage Server
Number of Solid State Drive Supported
12
Number of Total Expansion Bays
12
Host Interface
SAS
Item
Drive Enclosure

Description

SYNOLOGY 12BAY EXPANSION RX1217SAS FOR FLASHSTATION/RACKSTATION DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.