SYNOLOGY 20TB 3.5IN SATA ENTERPRISE SERIES HARD DRIVE
Mfr # HAT5310-20T
Zoro # G814877543
product price: $1,153.21
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SATA
Recording Capacity
20 TB
Drive Type
Internal
Mean Time Between Failures (MTBF)
285.2 Year
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAT5310-20T
Zoro #
G814877543
UPC #
846504005499
Country of Origin
Philippines
Details
Item
Hard Drive
For Use With
Interface
SATA
Recording Capacity
20 TB
Drive Type
Internal
Mean Time Between Failures (MTBF)
285.2 Year
Endurance (TBW)
550 TB
Disk Format
4Kn
Storage Capacity
20 TB
Compatibility
Device Supported
NAS
Series
HAT5310
Drive Interface
SATA
Product Line
Enterprise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.