Zoro Homepage

SYNOLOGY 24 BAY EXPANSION FLASHEXPANSION

  • Mfr # FX2421

  • Zoro # G814898067


product price: $4,645.99
/ea
Free Shipping & Returns

Key Features

Number of 2.5" Bays
24
Controller Type
Serial Attached SCSI (SAS)
Host Interface
SAS
Height
3.5"
Number of Solid State Drive Supported
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX2421
Zoro #
G814898067
UPC #
846504004010
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5"
Depth
27.2"
Width
16.9"
Rack Height
2U

Details

Number of 2.5" Bays
24
Controller Type
Serial Attached SCSI (SAS)
Host Interface
SAS
Number of Solid State Drive Supported
24
Number of SAS Ports (External)
2
Number of Total Expansion Bays
24
Number of Hard Drives Supported
24
Item
DAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.