Zoro Homepage

SYNOLOGY 24-BAY FLASHSTATION DISKLESS

  • Mfr # FS3410

  • Zoro # G514898091


product price: $9,375.99
/ea
Free Shipping & Returns

Key Features

Controller Type
Serial Attached SCSI (SAS)
Number of 2.5" Bays
24
Number of Hard Drives Supported
24
Memory Technology
DDR4 SDRAM
Number of Network (RJ-45) Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS3410
Zoro #
G514898091
UPC #
846504004799
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5"
Width
19"
Depth
28.5"
Rack Height
2U

Description

SYNOLOGY 24-BAY FLASHSTATION FS3410 DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.