Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY 24 BAY NAS FLASHSTATION

  • Mfr # FS6400

  • Zoro # G614898069


product price: $20,415.99
/ea
Free Shipping & Returns

Key Features

Standard Memory
32 GB
Total Number of Expansion Slots
2
Total Hard Drive Capacity Supported
184.32 TB
Number of Power Supplies Installed
2
Height
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS6400
Zoro #
G614898069
UPC #
846504002733
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5"
Depth
28.5"
Rack Height
2U
Width
19"

Details

Standard Memory
32 GB
Total Number of Expansion Slots
2
Total Hard Drive Capacity Supported
184.32 TB
Number of Power Supplies Installed
2
Network (RJ-45)
Yes
Number of Solid State Drive Supported
24
Ethernet Technology
10 Gigabit Ethernet
Number of Total Expansion Bays
24
Total Solid State Drive Capacity Supported
184.32 TB
Processor Speed
2.10 GHz
Redundant Power Supply
Yes
Number of Network (RJ-45) Ports
4
Number of USB 3.0 Ports
2
Operating System
DiskStation Manager
Maximum Power Supply Wattage
800 W
Controller Type
Serial Attached SCSI (SAS)
Processor Core
Octa-core (8 Core)
Number of SAS Ports (External)
1
Number of Processors Installed
2
Memory Technology
DDR4 SDRAM
Processor Model
4110
Number of 2.5" Bays
24
Number of Hard Drives Supported
24
RAID Supported
Yes
Processor Type
Xeon Silver
Total Number of USB Ports
2
Expansion Slot Type
PCI Express 3.0 x8
RAID Levels
0, 1, 5, 6, 10, Basic, JBOD, RAID F1
Item
SAN/NAS Storage System
Series
FS

Description

SYNOLOGY 24 BAY NAS FLASHSTATION FS6400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.