SYNOLOGY 2.5 ENTERPRISE SATA SSD SAT5210 7000GB 7TB

  • Mfr # SAT5210-7000G

  • Zoro # G714877711


product price: $7,321.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
7 TB
Drive Type
Internal
Maximum Read Transfer Rate
530-MB/s
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT5210-7000G
Zoro #
G714877711
UPC #
846504005192
Country of Origin
Taiwan, Province of China

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
7 TB
Drive Type
Internal
Maximum Read Transfer Rate
530-MB/s
Drive Interface Standard
SATA/600
Random 4KB Write
50000IOPS
Standby Power Consumption
1.80 W
Device Supported
Storage Server
Maximum Write Transfer Rate
500-MB/s
Endurance (TBW)
11460 TB
Storage Capacity
7 TB
Random 4KB Read
97000IOPS
Series
SAT5200
Drive Interface
SATA
Wireless LAN
No
Product Line
Enterprise

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.