Zoro Homepage

SYNOLOGY 2.5 ENTERPRISE SATA SSD SAT5221 480GB

  • Mfr # SAT5221-480G

  • Zoro # G215658864


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Storage Capacity
480 GB
Maximum Sequential Write
500-MB/s
Height
0.3 in
Maximum Sequential Read
500-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT5221-480G
Zoro #
G215658864
UPC #
846504006144
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
2.7 in
Depth
3.9 in

Details

Interface
SATA
Item
Solid State Drive
Storage Capacity
480 GB
Maximum Sequential Write
500-MB/s
Maximum Sequential Read
500-MB/s
Endurance (TBW)
11460 TB
Mean Time Between Failures (MTBF)
171.1 Year
Drive Interface Standard
SATA/600
Random 4KB Read
90000IOPS
Random 4KB Write
30000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.