Zoro Homepage

SYNOLOGY 3.5 SATA HDD HAT5300 12TB

  • Mfr # HAT5300-12T

  • Zoro # G114877441


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Recording Capacity
12 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAT5300-12T
Zoro #
G114877441
UPC #
846504004133
Country of Origin
Philippines

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
12 TB
Speed
7200 RPM
Storage Capacity
12 TB
Buffer
256 MB
Maximum External Data Transfer Rate
768-MB/s (6 Gbit/s)
Drive Interface Standard
SATA/600
Drive Type
Internal
Endurance (TBW)
550 TB
Device Supported
Storage System
Disk Format
512e
Wireless LAN
No
Drive Interface
SATA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.