Zoro Homepage

SYNOLOGY 3.5 SATA HDD HAT5300 16TB

  • Mfr # HAT5300-16T

  • Zoro # G814877420


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
Recording Capacity
16 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAT5300-16T
Zoro #
G814877420
UPC #
846504004263
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
16 TB
Speed
7200 RPM
Disk Format
512e
Drive Type
Internal
Buffer
512 MB
Device Supported
Server
Drive Interface Standard
SATA/600
Storage Capacity
16 TB
Endurance (TBW)
550 TB
Wireless LAN
No
Drive Interface
SATA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.