
SYNOLOGY 4-BAY DISKSTATION DISKLESS
Mfr # DS423
Zoro # G714898105
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Number of Hard Drives Supported
4
Total Number of USB Ports
2
Memory Technology
DDR4 SDRAM
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS423
Zoro #
G714898105
UPC #
846504004911
Country of Origin
Taiwan, Province of China
Dimensions
Width
6.6"
Height
7.4"
Depth
9.1"
Details
Network (RJ-45)
Yes
Number of Hard Drives Supported
4
Total Number of USB Ports
2
Memory Technology
DDR4 SDRAM
Ethernet Technology
Gigabit Ethernet
Number of Solid State Drive Supported
4
RAID Supported
Yes
Processor Core
Quad-core (4 Core)
RAID Levels
0, 1, 5, 6, 10, Basic, Hybrid RAID, JBOD
Number of Total Expansion Bays
4
Number of 2.5"/3.5" Bays
4
Processor Speed
1.70 GHz
Number of Network (RJ-45) Ports
2
Operating System
DiskStation Manager
Number of USB 3.2 Gen 1 Ports
2
Standard Memory
2 GB
Maximum Power Supply Wattage
90 W
Processor Model
RTD1619B
Controller Type
Serial ATA
Item
SAN/NAS Storage System
Description
SYNOLOGY 4-BAY DISKSTATION DS423 DISKLESS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.