Zoro Homepage

SYNOLOGY 4-BAY RACKMOUNT NAS RACKSTATION DISKLESS

  • Mfr # RS422+

  • Zoro # G114898057


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Number of Solid State Drive Supported
4
Depth
12.9"
Expansion Slot Type
PCI Express
Number of Processors Installed
1
Processor Core
Dual-core (2 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS422+
Zoro #
G114898057
UPC #
846504004478
Country of Origin
Taiwan, Province of China

Dimensions

Depth
12.9"
Width
18.8"
Rack Height
1U
Height
1.7"

Description

SYNOLOGY 4-BAY RACKMOUNT NAS RACKSTATION RS422+ DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.