Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY 4-BAY RACKSTATION DISKLESS

  • Mfr # RS822+

  • Zoro # G114898071


product price: $1,419.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
PCI Express
Processor Type
Ryzen
Processor Model
V1500B
Drive Interface
Serial ATA
Processor Core
Quad-core (4 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS822+
Zoro #
G114898071
UPC #
846504004744
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Width
18.9"
Height
1.7"
Depth
19.4"

Details

Expansion Slot Type
PCI Express
Processor Type
Ryzen
Processor Model
V1500B
Drive Interface
Serial ATA
Processor Core
Quad-core (4 Core)
Number of USB 3.2 Gen 1 Ports
2
Ethernet Technology
Gigabit Ethernet
Operating System
DiskStation Manager
Memory Technology
DDR4 SDRAM
RAID Levels
0, 1, 5, 6, 10, Basic, Hybrid RAID, JBOD
Total Number of Expansion Slots
1
Network (RJ-45)
Yes
Standard Memory
2 GB
Number of Solid State Drive Supported
4
Number of Processors Installed
1
Maximum Power Supply Wattage
150 W
Number of Total Expansion Bays
4
Number of Network (RJ-45) Ports
4
Number of Hard Drives Supported
4
Processor Speed
2.20 GHz
Number of 2.5"/3.5" Bays
4
RAID Supported
Yes
Controller Type
Serial ATA
Total Number of USB Ports
2
Item
SAN/NAS Storage System

Description

SYNOLOGY 4-BAY RACKSTATION RS822+ DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.