Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY 4-BAY RACKSTATION DISKLESS

  • Mfr # RS822RP+

  • Zoro # G614898113


product price: $1,738.99
/ea
Free Shipping & Returns

Key Features

Operating System
DiskStation Manager
Memory Technology
DDR4 SDRAM
Rack Height
1U
Number of Hard Drives Supported
4
Number of USB 3.2 Gen 1 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS822RP+
Zoro #
G614898113
UPC #
846504004751
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
1.7"
Width
18.9"
Depth
20.4"

Details

Operating System
DiskStation Manager
Memory Technology
DDR4 SDRAM
Number of Hard Drives Supported
4
Number of USB 3.2 Gen 1 Ports
2
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Redundant Power Supply
Yes
Processor Model
V1500B
Processor Type
Ryzen
Number of Solid State Drive Supported
4
Processor Speed
2.20 GHz
Processor Core
Quad-core (4 Core)
Maximum Power Supply Wattage
150 W
Expansion Slot Type
PCI Express
Drive Interface
Serial ATA
Standard Memory
2 GB
Number of Total Expansion Bays
4
Number of Network (RJ-45) Ports
4
Controller Type
Serial ATA
Number of Processors Installed
1
Number of 2.5"/3.5" Bays
4
RAID Supported
Yes
Total Number of USB Ports
2
RAID Levels
0, 1, 5, 6, 10, Basic, Hybrid RAID, JBOD
Total Number of Expansion Slots
1
Item
SAN/NAS Storage System

Description

SYNOLOGY 4-BAY RACKSTATION RS822RP+ DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.