Zoro Homepage

SYNOLOGY 6 BAY NAS DISKSTATION

  • Mfr # DS1621+

  • Zoro # G214898087


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Quad-core (4 Core)
Controller Type
Serial ATA
RAID Levels
0, 1, 5, 6, 10, Basic, Hybrid RAID, JBOD
Ethernet Technology
Gigabit Ethernet
Number of USB 3.0 Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1621+
Zoro #
G214898087
UPC #
846504003778
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9.6"
Width
11.1"
Height
6.5"

Description

SYNOLOGY 6 BAY NAS DISKSTATION DS1621+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.