Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY 8-BAY DISKSTATION DISKLESS

  • Mfr # DS1823XS+

  • Zoro # G714898082


product price: $2,666.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.2 Gen 1 Ports
3
Processor Speed
3.35 GHz
Number of 2.5"/3.5" Bays
8
RAID Supported
Yes
Total Number of Expansion Slots
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1823XS+
Zoro #
G714898082
UPC #
846504004959
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.5"
Depth
9.6"
Height
6.5"

Details

Number of USB 3.2 Gen 1 Ports
3
Processor Speed
3.35 GHz
Number of 2.5"/3.5" Bays
8
RAID Supported
Yes
Total Number of Expansion Slots
1
RAID Levels
0, 1, 5, 6, 10, Basic, Hybrid RAID, JBOD
Environmentally Friendly
Yes
Controller Type
Serial ATA
Standard Memory
4 GB
Processor Model
V1780B
Memory Technology
DDR4 SDRAM
Number of Solid State Drive Supported
8
Operating System
DiskStation Manager
Maximum Power Supply Wattage
250 W
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Processor Core
Quad-core (4 Core)
Package Contents
DiskStation DS1823XS+ SAN/NAS Storage System Power Adapter (1) Accessory Pack (1) AC Power Cord (2) RJ-45 LAN Cable (1) Quick Installation Guide
Number of Power Supplies Installed
1
Number of Total Expansion Bays
8
Total Number of USB Ports
3
eSATA
Yes
Processor Type
Ryzen
Number of Hard Drives Supported
8
Number of Network (RJ-45) Ports
3
Expansion Slot Type
PCI Express 3.0 x8
Item
SAN/NAS Storage System
Series
Plus

Description

SYNOLOGY 8-BAY DISKSTATION DS1823XS+ DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.