Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYNOLOGY 8 BAY RACKSTATION DISKLESS

  • Mfr # RS1221+

  • Zoro # G914898042


product price: $2,146.99
/ea
Free Shipping & Returns

Key Features

eSATA
Yes
RAID Levels
0, 1, 5, 6, 10, Basic, Hybrid RAID, JBOD
Processor Speed
2.20 GHz
Number of Power Supplies Installed
1
Number of Solid State Drive Supported
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1221+
Zoro #
G914898042
UPC #
846504003686
Country of Origin
Taiwan, Province of China

Dimensions

Depth
12.1"
Rack Height
2U
Width
19"
Height
3.5"

Details

eSATA
Yes
RAID Levels
0, 1, 5, 6, 10, Basic, Hybrid RAID, JBOD
Processor Speed
2.20 GHz
Number of Power Supplies Installed
1
Number of Solid State Drive Supported
8
RAID Supported
Yes
Network (RJ-45)
Yes
Processor Model
V1500B
Number of Total Expansion Bays
8
Drive Interface
Serial ATA
Operating System
DiskStation Manager
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
1
Number of USB 3.2 Gen 1 Ports
2
Plug/Connector Type
C13/C14
Standard Memory
4 GB
Expansion Slot Type
PCI Express 3.0 x8
Total Number of USB Ports
2
Number of Hard Drives Supported
8
Number of 2.5"/3.5" Bays
8
Processor Core
Quad-core (4 Core)
Maximum Power Supply Wattage
250 W
Memory Technology
DDR4 SDRAM
Processor Type
Ryzen
Controller Type
Serial ATA
Number of Network (RJ-45) Ports
4
Item
SAN/NAS Storage System

Description

SYNOLOGY 8 BAY RACKSTATION RS1221+ DISKLESS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.